VEUHM3546T
Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M
Part # VEUHM3546T
BDI # 130930
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
108022.00
Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC
Part # 108022.00
BDI # 554274
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
Y535;056H17T5302
Description
Y535 ; 056H17T5302 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM C-FACE
Part # Y535
BDI # 21450202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
110058.00
Description
110058.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM SINGLE PHASE 56C TEFC
Part # 110058.00
BDI # 554400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
C-Face
00118ET3E143T-W22
Description
00118ET3E143T-W22 AC MOTOR ; NON-RETURNABLE 1HP FR 143T 460V 3PH TEFC
Part # 00118ET3E143T-W22
BDI # 958534
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted