Page 1 of 11

Next

Compare
PEWWE20-18-256T

COMPARE

PEWWE20-18-256T

Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME

WORLDWIDE ELECTRIC

Part # PEWWE20-18-256T

BDI # 998626

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 1,262.99 / each QTY
PEWWE3-18-182T

COMPARE

PEWWE3-18-182T

Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE3-18-182T

BDI # 998609

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 407.49 / each QTY
191491.00

COMPARE

191491.00

Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191491.00

BDI # 20181048

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
$ 1,416.36 / each QTY
E2107;145TTFR16035

COMPARE

E2107;145TTFR16035

Description
E2107 ; 145TTFR16035 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/230/460V

LEESON

Part # E2107

BDI # 22328109

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
$ 575.72 / each QTY
GT0084;365TTDBD6060

COMPARE

GT0084;365TTDBD6060

Description
GT0084 ; 365TTDBD6060 GP AC MOTOR ; 75HP 1800RPM DP 365T 3/60/230/460V

MARATHON ELECTRIC

Part # GT0084

BDI # 22332225

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method: Rigid

Price Inventory : In stock
$ 4,506.60 / each QTY