Page 1 of 16

Next

Compare
JMEWDM3613T

COMPARE

JMEWDM3613T

Description
JMEWDM3613T CLOSED-COUPLED PUMP AC MOTOR ; 5HP 3430RPM 3PH 60HZ 184JM 3634M TEFC F1

BALDOR-RELIANCE

Part # JMEWDM3613T

BDI # 21433307

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,024.81 / each QTY
PEWWE2-18-145TC

COMPARE

PEWWE2-18-145TC

Description
PEWWE2-18-145TC SEVERE DUTY MOTOR ; 230/460V 2HP 3PH 4P 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE2-18-145TC

BDI # 998753

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: F2 Mount
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 301.48 / each QTY
VEBM3546T

COMPARE

VEBM3546T

Description
VEBM3546T BRAKE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 3520M TEFC F1

BALDOR-RELIANCE

Part # VEBM3546T

BDI # 130764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.86
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 1,576.35 / each QTY
VEUHM3546T

COMPARE

VEUHM3546T

Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M

BALDOR-RELIANCE

Part # VEUHM3546T

BDI # 130930

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : In stock
$ 678.19 / each QTY
VEWDM3546T

COMPARE

VEWDM3546T

Description
VEWDM3546T WASH DOWN AC MOTOR ; 1HP 143TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VEWDM3546T

BDI # 130946

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 1,045.61 / each QTY