CDP3320
Description
CDP3320 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3320
BDI # 125581
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
108022.00
Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC
Part # 108022.00
BDI # 554274
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3440
Description
CDPWD3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CDPWD3440
BDI # 125636
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
108023.00
Description
108023.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 180VDC NEMA TEFC
Part # 108023.00
BDI # 554275
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
108230.00
Description
108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC
Part # 108230.00
BDI # 20182614
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid