Page 1 of 49

Next

Compare
VSSWDM3538

COMPARE

VSSWDM3538

Description
VSSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VSSWDM3538

BDI # 131946

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.09
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : In stock
Request A Price QTY
108230.00

COMPARE

108230.00

Description
108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108230.00

BDI # 20182614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 1,192.88 / each QTY
EWDM3714T

COMPARE

EWDM3714T

Description
EWDM3714T WASHDOWN DUTY AC MOTOR ; 10HP 215T FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # EWDM3714T

BDI # 127708

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,324.61 / each QTY
CDP3320

COMPARE

CDP3320

Description
CDP3320 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 90VDC NEMA TENV

BALDOR-RELIANCE

Part # CDP3320

BDI # 125581

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.19

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 415.33 / each QTY
CEM3613T

COMPARE

CEM3613T

Description
CEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM3613T

BDI # 125795

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 1,053.53 / each QTY