ECP4104T
Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC
Part # ECP4104T
BDI # 126660
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3710T
Description
EJMM3710T PUMP AC MOTOR ; 7-1/2HP 213JM FRM 1800RPM 230/460VAC
Part # EJMM3710T
BDI # 127062
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EWDM3710T
Description
EWDM3710T WASHDOWN DUTY AC MOTOR ; 7-1/2HP 213T FRM 1800RPM 230/460VAC 60HZ
Part # EWDM3710T
BDI # 127707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3665T
Description
EM3665T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 1800RPM 230/460VAC
Part # EM3665T
BDI # 127370
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted