CEWDM3611T
Description
CEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3611T
Description
CEM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CEM3611T
BDI # 125793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3661T
Description
CEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # CEM3661T
BDI # 125803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
132198.00
Description
132198.00 WASHDOWN MOTOR ; 3H1770R182TFCV3PH60HZCTNOT40C1CWSHGRD.C1
Part # 132198.00
BDI # 20183609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid
ZDWNM3609T
Description
ZDWNM3609T VECTOR DUTY AC MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1
Part # ZDWNM3609T
BDI # 132233
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty or Vector Duty
Mounting Method:
C-Face | Foot Mounted