Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
1LE22212BB214AA3

COMPARE

1LE22212BB214AA3

Description
1LE22212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC

ABB NEMA

Part # 1LE22212BB214AA3

BDI # 21456813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,574.73 / each QTY
1LE22212BB114AA3

COMPARE

1LE22212BB114AA3

Description
1LE22212BB114AA3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC

ABB NEMA

Part # 1LE22212BB114AA3

BDI # 21456811

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,307.61 / each QTY
1LE22212AB214AA3

COMPARE

1LE22212AB214AA3

Description
1LE22212AB214AA3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC

ABB NEMA

Part # 1LE22212AB214AA3

BDI # 21456794

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 725.40 / each QTY
1LE21212AA214AA3

COMPARE

1LE21212AA214AA3

Description
1LE21212AA214AA3 AC MOTOR ; 10HP 3600RPM 3PH 215T TEFC

ABB NEMA

Part # 1LE21212AA214AA3

BDI # 21456741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Aluminum Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 715.65 / each QTY
1LE23211AA114AA3

COMPARE

1LE23211AA114AA3

Description
1LE23211AA114AA3 AC MOTOR ; 1HP 3600RPM SD100 230/460V 143T NP

ABB NEMA

Part # 1LE23211AA114AA3

BDI # 22594342

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 355.11 / each QTY