1LE23211AA114AA3
Description
1LE23211AA114AA3 AC MOTOR ; 1HP 3600RPM SD100 230/460V 143T NP
Part # 1LE23211AA114AA3
BDI # 22594342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE21211AB214AA3
Description
1LE21211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC
Part # 1LE21211AB214AA3
BDI # 21456763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted