37FN3002A01SP
Description
37FN3002A01SP EXTERNAL FAN ; PLASTIC 9.00 OD 1.155 ID
Part # 37FN3002A01SP
BDI # 21433082
VEWDM3611T
Description
VEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # VEWDM3611T
BDI # 130951
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
CEWDM3611T
Description
CEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3545
Description
EM3545 GENERAL PURPOSE AC MOTOR ; 1HP 56 FRM 3600RPM 230/460VAC
Part # EM3545
BDI # 127314
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CFSWDM3554-E
Description
CFSWDM3554-E WASH DOWN AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1
Part # CFSWDM3554-E
BDI # 21922186