GT0021A;215TTDBD6001
Description
GT0021A ; 215TTDBD6001 GP AC MOTOR ; 15HP 3600RPM DP 215TV
Part # GT0021A
BDI # 22329845
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
121180.00
Description
121180.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121180.00
BDI # 554837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Y535;056H17T5302
Description
Y535 ; 056H17T5302 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM C-FACE
Part # Y535
BDI # 21450202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
110047.00
Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 110047.00
BDI # 554395
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
121866.00
Description
121866.00 WASHDOWN AC MOTOR ; 208-230/460V 60HZ 3PH 2HP 1740RPM
Part # 121866.00
BDI # 555229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid