GT1010A;182TTFCD6026
Description
GT1010A ; 182TTFCD6026 GP AC MOTOR ; 3HP 1800RPM TEFC 182T 3/60/230/460V
Part # GT1010A
BDI # 22328735
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid