116744.00
Description
116744.00 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 1800RPM 208-230/460VAC
Part # 116744.00
BDI # 20181067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.48
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face
119414.00
Description
119414.00 GENERAL PURPOSE AC MOTOR ; 3HP 3490RPM 56C TEFC 208-230/460 VAC 3PH
Part # 119414.00
BDI # 21515477
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.86
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8-8/4 Ampere | 2 Poles
Mounting Method:
C-Face
Y535;056H17T5302
Description
Y535 ; 056H17T5302 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM C-FACE
Part # Y535
BDI # 21450202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
110047.00
Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 110047.00
BDI # 554395
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face