098004.00
Description
098004.00 PERMANENT MAGNET DC MOTOR ; 1/3HP SS56C FRM 1800RPM 90VDC NEMA TEFC
Part # 098004.00
BDI # 553910
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
114158.00
Description
114158.00 BRAKE AC MOTOR ; 1/3HP 56C FRM 1800RPM 208-230/460VAC
Part # 114158.00
BDI # 554904
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.56
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.4-1.3/0.65 Ampere | 4 Poles
Mounting Method:
C-Face
101769.00
Description
101769.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 208-230/460VAC
Part # 101769.00
BDI # 554095
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.69
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face