116744.00
Description
116744.00 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 1800RPM 208-230/460VAC
Part # 116744.00
BDI # 20181067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.48
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face
102861.00
Description
102861.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 208-230/460VAC
Part # 102861.00
BDI # 20180553
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face
119414.00
Description
119414.00 GENERAL PURPOSE AC MOTOR ; 3HP 3490RPM 56C TEFC 208-230/460 VAC 3PH
Part # 119414.00
BDI # 21515477
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.86
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8-8/4 Ampere | 2 Poles
Mounting Method:
C-Face
110047.00
Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 110047.00
BDI # 554395
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
121065.00
Description
121065.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121065.00
BDI # 20181062
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face