00718ET3ESS213TC
Description
00718ET3ESS213TC AC MOTOR ; 208-230/460V 7.5HP 3PH 1800RPM 213TC
Part # 00718ET3ESS213TC
BDI # 959692
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.5
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted