PEWWE2-18-145TC
Description
PEWWE2-18-145TC SEVERE DUTY MOTOR ; 230/460V 2HP 3PH 4P 1800RPM
Part # PEWWE2-18-145TC
BDI # 998753
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid