CEM3558T

COMPARE

CEM3558T

Description
CEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1

BALDOR-RELIANCE

Part # CEM3558T

BDI # 125776

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.71
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 806.76 / each QTY
EM3615T

COMPARE

EM3615T

Description
EM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1

BALDOR-RELIANCE

Part # EM3615T

BDI # 127357

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 818.95 / each QTY
ECP4103T

COMPARE

ECP4103T

Description
ECP4103T SEVER DUTY AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP4103T

BDI # 126657

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 3,867.13 / each QTY
EJMM3713T

COMPARE

EJMM3713T

Description
EJMM3713T PUMP AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC

BALDOR-RELIANCE

Part # EJMM3713T

BDI # 21433239

Price Inventory : Available to order
$ 2,557.37 / each QTY