NATE1-18-56CB
Description
NATE1-18-56CB GENERAL PURPOSE AC MOTOR ; 208-230/460V 1800RPM 1HP 56C
Part # NATE1-18-56CB
BDI # 21525869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
C-Face | Foot Mounted
VL3507
Description
VL3507 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 115/230VAC
Part # VL3507
BDI # 131056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
KNM3534
Description
KNM3534 GENERAL PURPOSE AC MOTOR ; 1/3HP 56C FRM 1800RPM 208-230/460VAC
Part # KNM3534
BDI # 129341
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
191564.00
Description
191564.00 AC WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C
Part # 191564.00
BDI # 21515506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
VEWDM3546
Description
VEWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # VEWDM3546
BDI # 130945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face