Page 1 of 9

Next

Compare
VENM3538

COMPARE

VENM3538

Description
VENM3538 AC MOTOR ; .5HP 1765RPM 3PH 60HZ 56C 3516M TENV F1

BALDOR-RELIANCE

Part # VENM3538

BDI # 130919

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face

Price Inventory : In stock
$ 643.45 / each QTY
VEWDM3651T

COMPARE

VEWDM3651T

Description
VEWDM3651T WASH DOWN AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3646M TENV F1

BALDOR-RELIANCE

Part # VEWDM3651T

BDI # 21433404

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.63
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : In stock
$ 1,119.63 / each QTY
CFSWDM3554-E

COMPARE

CFSWDM3554-E

Description
CFSWDM3554-E WASH DOWN AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1

BALDOR-RELIANCE

Part # CFSWDM3554-E

BDI # 21922186

Price Inventory : In stock
$ 1,828.16 / each QTY
CFSWDM3554T-E

COMPARE

CFSWDM3554T-E

Description
CFSWDM3554T-E WASH DOWN AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3528M TEFC

BALDOR-RELIANCE

Part # CFSWDM3554T-E

BDI # 21922190

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 1,876.88 / each QTY
CEWDM23933T

COMPARE

CEWDM23933T

Description
CEWDM23933T WASH DOWN AC MOTOR ; 15HP 254TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM23933T

BDI # 125952

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 5,189.69 / each QTY