056T17F15950

COMPARE

056T17F15950

Description
056T17F15950 FLEX-IN-1 GP MOTOR ; 3/4HP 1725/1425RPM TEFC 56C

LEESON

Part # 056T17F15950

BDI # 27569829

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3616T

COMPARE

EJMM3616T

Description
EJMM3616T PUMP MOTOR ; 7.5HP 3450RPM 3PH 60HZ 184JM 3646M TEFC

BALDOR-RELIANCE

Part # EJMM3616T

BDI # 17055431

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24Y520

Description
24Y520 AC MOTOR ; W/GEARBOX

GRACO

Part # 24Y520

BDI # 22613769

Price Inventory : Available to order
Loading Price
QTY

COMPARE

DRN80MK4/BE1HF/FF/EI76

Description
DRN80MK4/BE1HF/FF/EI76 AC MOTOR

SEW EURODRIVE

Part # DRN80MK4/BE1HF/FF/EI76

BDI # 28695217

Price Inventory : Available to order
Loading Price
QTY
BP5000BK08SP

COMPARE

BP5000BK08SP

Description
BP5000BK08SP CARBON MOTOR BRUSH SET ; POR DC TYPE

BALDOR-RELIANCE

Part # BP5000BK08SP

BDI # 17012322

Price Inventory : Available to order
Loading Price
QTY