Page 1 of 4

Next

Compare
EWDM3714T

COMPARE

EWDM3714T

Description
EWDM3714T WASHDOWN DUTY AC MOTOR ; 10HP 215T FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # EWDM3714T

BDI # 127708

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,324.61 / each QTY
EWDM3546T

COMPARE

EWDM3546T

Description
EWDM3546T WASHDOWN DUTY AC MOTOR ; 1HP 143T FRM 1800RPM 208-230/460VAC 60HZ

BALDOR-RELIANCE

Part # EWDM3546T

BDI # 127702

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 929.84 / each QTY
VWDM3538

COMPARE

VWDM3538

Description
VWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VWDM3538

BDI # 132000

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : In stock
$ 651.37 / each QTY
VFSWDM3542-E

COMPARE

VFSWDM3542-E

Description
VFSWDM3542-E WASHDOWN DUTY AC MOTOR ; .75HP 1760RPM 3PH 60HZ 56C 3522M TENV F1

BALDOR-RELIANCE

Part # VFSWDM3542-E

BDI # 21587195

Price Inventory : In stock
$ 1,564.84 / each QTY
VEWDM3546

COMPARE

VEWDM3546

Description
VEWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VEWDM3546

BDI # 130945

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.94
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 1,037.69 / each QTY