132198.00
Description
132198.00 WASHDOWN MOTOR ; 3H1770R182TFCV3PH60HZCTNOT40C1CWSHGRD.C1
Part # 132198.00
BDI # 20183609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid