Page 1 of 11

Next

Compare
CESSWDM3714T

COMPARE

CESSWDM3714T

Description
CESSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESSWDM3714T

BDI # 125904

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 3,179.51 / each QTY
CEWDM3711T

COMPARE

CEWDM3711T

Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM3711T

BDI # 125983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,986.95 / each QTY
VEM3559T

COMPARE

VEM3559T

Description
VEM3559T GENERAL PURPOSE MOTOR ; 3HP 3450RPM 3PH 60HZ 145TC 3532M TEFC F1

BALDOR-RELIANCE

Part # VEM3559T

BDI # 21433371

Price Inventory : In stock
$ 912.17 / each QTY
CEWDM3709T

COMPARE

CEWDM3709T

Description
CEWDM3709T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CEWDM3709T

BDI # 125980

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,713.97 / each QTY
EM3607T

COMPARE

EM3607T

Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1170RPM 3PH 182T 3634M

BALDOR-RELIANCE

Part # EM3607T

BDI # 127347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 992.60 / each QTY