Page 1 of 2

Next

Compare
EJMM3212T

COMPARE

EJMM3212T

Description
EJMM3212T PUMP AC MOTOR ; 5HP 182JM FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # EJMM3212T

BDI # 127044

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00236OS3EJPR56J-S

COMPARE

00236OS3EJPR56J-S

Description
00236OS3EJPR56J-S JET PUMP MOTOR ; 2HP 3600RPM 3PH 208-230/460V 1.5KW 56HJ

WEG

Part # 00236OS3EJPR56J-S

BDI # 21464353

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.008
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Footless

Price Inventory : Available to order
Loading Price
QTY
EM3546

COMPARE

EM3546

Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3520M TEFC F1 N

BALDOR-RELIANCE

Part # EM3546

BDI # 127315

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
01518ET3E254T-W22

COMPARE

01518ET3E254T-W22

Description
01518ET3E254T-W22 AC MOTOR ; 15HP FR 254T 460V 3PH TEFC 1765 RPM

WEG

Part # 01518ET3E254T-W22

BDI # 960159

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.961
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

.5018OT3E56C-S

Description
.5018OT3E56C-S ELECTRIC MOTOR ; 0.5HP 3PH 4P 208-230/460V 60HZ 1765 RPM

WEG

Part # .5018OT3E56C-S

BDI # 21973235

Price Inventory : Available to order
Loading Price
QTY