VEBM3546
Description
VEBM3546 BRAKE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1 B
Part # VEBM3546
BDI # 130762
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
02018ET3E256T-W22
Description
02018ET3E256T-W22 AC MOTOR ; 20HP FR 256T 208-230/460V 3PH 1765RPM
Part # 02018ET3E256T-W22
BDI # 960391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Foot Mounted
EM2333T
Description
EM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1
Part # EM2333T
BDI # 127157
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
01018ET3E215T-W22
Description
01018ET3E215T-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215T-W22
BDI # 959923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted