GT0059;254TTDBD6026
Description
GT0059 ; 254TTDBD6026 GP AC MOTOR ; 15HP 1800RPM DP 254TV
Part # GT0059
BDI # 22330285
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid