EM3545
Description
EM3545 GENERAL PURPOSE AC MOTOR ; 1HP 56 FRM 3600RPM 230/460VAC
Part # EM3545
BDI # 127314
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3555T
Description
EM3555T GENERAL PURPOSE AC MOTOR ; 2HP 145T FRM 3600RPM 208-230/460VAC
Part # EM3555T
BDI # 127329
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM3545
Description
CEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 3600RPM 230/460VAC
Part # CEM3545
BDI # 125763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3709T
Description
CEWDM3709T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 3600RPM 208-230/460VAC
Part # CEWDM3709T
BDI # 125980
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4106T
Description
EJMM4106T PUMP AC MOTOR ; 20HP 256JM FRM 3600RPM 230/460VAC
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted