Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1MB21212CB116AG3

COMPARE

1MB21212CB116AG3

Description
1MB21212CB116AG3 AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T

ABB NEMA

Part # 1MB21212CB116AG3

BDI # 22595315

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 2,347.20 / each QTY