114152.00

COMPARE

114152.00

Description
114152.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1200RPM 208-230/460VAC

LEESON

Part # 114152.00

BDI # 554899

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
$ 1,351.24 / each QTY