112430.00
Description
112430.00 WASHDOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 112430.00
BDI # 554620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7-2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid