00718ET3E213JM-S
Description
00718ET3E213JM-S AC MOTOR ; 7.5HP 1800RPM 3PH 60HZ 230/460V TEFC CCP
Part # 00718ET3E213JM-S
BDI # 24222199
VEBM3558T
Description
VEBM3558T BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEBM3558T
BDI # 130775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.74
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3559
Description
VEM3559 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56C 3532M TEFC F1
Part # VEM3559
BDI # 21433370
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.01
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face