00718ET3E213T-S
Description
00718ET3E213T-S GENERAL PURPOSE MOTOR ; NON-RETURNABLE 7.5HP 208-230/460V 5.5KW
Part # 00718ET3E213T-S
BDI # 21464358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.898
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
00718ET3E213T-W22
Description
00718ET3E213T-W22 AC MOTOR ; NON-RETURNABLE 7.5HP FR 213T 460V 60HZ
Part # 00718ET3E213T-W22
BDI # 959680
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
01018ET3E215T-W22
Description
01018ET3E215T-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ
Part # 01018ET3E215T-W22
BDI # 959923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted