GT1216A;213TTFBD6028
Description
GT1216A ; 213TTFBD6028 GP AC MOTOR ; 7-1/2HP 1800RPM TEFC 213TC 3/60/230/460V
Part # GT1216A
BDI # 22329513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid