1LE24213AC212AA3
Description
1LE24213AC212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 30HP 460V 60HZ
Part # 1LE24213AC212AA3
BDI # 22139303
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted