119522.00
Description
119522.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 3PH 230/460V WASHGUARD
Part # 119522.00
BDI # 22341447
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
119480.00
Description
119480.00 AC WASHDOWN MOTOR ; 1-1/2 HP 1800 RPM 56C 208-230/460V
Part # 119480.00
BDI # 21467711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid