VEM3550
Description
VEM3550 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # VEM3550
BDI # 130869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
CEWDM3550
Description
CEWDM3550 WASH DOWN AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # CEWDM3550
BDI # 125961
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
113024.00
Description
113024.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 230/460V
Part # 113024.00
BDI # 554646
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
C-Face
116750.00
Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # 116750.00
BDI # 20180847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
C-Face