CEWDM3558
Description
CEWDM3558 AC MOTOR ; 2HP 1755RPM 3PH 60HZ 56C 3530M TEFC F1
Part # CEWDM3558
BDI # 21433152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEBM3558T
Description
VEBM3558T BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEBM3558T
BDI # 130775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.74
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
00218ET3E145T-S
Description
00218ET3E145T-S MULTI PHASE MOTOR AC ; NON-RETURNABLE 2HP 208-230/460V 1.5KW
Part # 00218ET3E145T-S
BDI # 21464350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.976
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
00218ET3E145T-W22
Description
00218ET3E145T-W22 AC MOTOR ; NON-RETURNABLE 2HP FR 145T 460V 3PH TEFC
Part # 00218ET3E145T-W22
BDI # 958952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
PEWWE2-18-145TC
Description
PEWWE2-18-145TC SEVERE DUTY MOTOR ; 230/460V 2HP 3PH 4P 1800RPM
Part # PEWWE2-18-145TC
BDI # 998753
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid