VM3541
Description
VM3541 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 3600RPM 230/460VAC
Part # VM3541
BDI # 131171
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
116774.00
Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH
Part # 116774.00
BDI # 555148
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method:
C-Face
CM3541
Description
CM3541 MULTIPHASE AC MOTOR ; 3/4HP 56C FRM 3600RPM 230/460VAC
Part # CM3541
BDI # 126119
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted