Page 1 of 15

Next

Compare
CEM4110T

COMPARE

CEM4110T

Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F

BALDOR-RELIANCE

Part # CEM4110T

BDI # 125839

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3404T

COMPARE

XT3404T

Description
XT3404T AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M F1

BALDOR-RELIANCE

Part # XT3404T

BDI # 26354448

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D5040RS-BV

COMPARE

D5040RS-BV

Description
D5040RS-BV SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG-FV

BALDOR-RELIANCE

Part # D5040RS-BV

BDI # 126453

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.124
Sync RPM: 1750
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 33.19

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5040P-BV

COMPARE

D5040P-BV

Description
D5040P-BV SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D5040P-BV

BDI # 126450

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 34.63

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5040R-BV

COMPARE

D5040R-BV

Description
D5040R-BV SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2115ATZ DPG-FV

BALDOR-RELIANCE

Part # D5040R-BV

BDI # 126452

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 32.5

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY