04018ET3E324T-W22
Description
04018ET3E324T-W22 AC MOTOR ; 40HP FR 324T 460V 3PH TEFC 1775 RPM
Part # 04018ET3E324T-W22
BDI # 960902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.102
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
Foot Mounted
EM2538T
Description
EM2538T GENERAL PURPOSE AC MOTOR ; 40HP 286TS FRM 3600RPM 230/460VAC
Part # EM2538T
BDI # 127205
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted