D50500R-BV

COMPARE

D50500R-BV

Description
D50500R-BV SHUNT WOUND DC MOTOR ; 500HP 1750RPM DC C4412ATZ DPG-FV

BALDOR-RELIANCE

Part # D50500R-BV

BDI # 126455

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 58.32

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 500HP
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51500R-BV

COMPARE

D51500R-BV

Description
D51500R-BV SHUNT WOUND DC MOTOR ; 500HP 1150RPM DC 4414ATZ DPG-FV

BALDOR-RELIANCE

Part # D51500R-BV

BDI # 126479

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50500P-BV

COMPARE

D50500P-BV

Description
D50500P-BV ; POR

BALDOR-RELIANCE

Part # D50500P-BV

BDI # 126454

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 61

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T44S5003

Description
T44S5003 ; 500KW 1300RPM DC MOTOR

BALDOR-RELIANCE

Part # T44S5003

BDI # 21822102

Features

Enclosure: DP
Shaft Diameter - Inch: 3.625
Sync RPM: 1300 | 1650
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D58-0012-2870

Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR

BALDOR-RELIANCE

Part # D58-0012-2870

BDI # 21811437

Features

Enclosure: TEPV
Shaft Diameter - Inch: 4.125
Sync RPM: 1750 | 2100
Shaft Diameter - Millimeter: 104.775
Overall Length - Inch: 58.19

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 368.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY