PEWWE5-18-184T
Description
PEWWE5-18-184T SEVERE DUTY MOTOR ; 230/460V 5HP 1800RPM 184T FRAME
Part # PEWWE5-18-184T
BDI # 998612
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Rigid
GT1012A;184TTFCD6001
Description
GT1012A ; 184TTFCD6001 GP AC MOTOR ; 5HP 3600RPM TEFC 184T 3/60/230/460V
Part # GT1012A
BDI # 22329153
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
132201.00
Description
132201.00 WASHDOWN AC MOTOR ; 5HP 1800RPM 3PH 230/460V WASHGUARD
Part # 132201.00
BDI # 555391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid
GT1213A;184TTFBD6028
Description
GT1213A ; 184TTFBD6028 GP AC MOTOR ; 5HP 1800RPM TEFC 184TC 3/60/230/460V
Part # GT1213A
BDI # 22329117
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid