PEWWE7.5-18-213T
Description
PEWWE7.5-18-213T SEVERE DUTY MOTOR ; 230/460V 7.5HP 1800RPM 213T FRAME
Part # PEWWE7.5-18-213T
BDI # 998616
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
F2 Mount
Mounting Method:
Rigid
GT1015A;213TTFCD6001
Description
GT1015A ; 213TTFCD6001 GP AC MOTOR ; 7.5HP 3600RPM TEFC 213T 3/60/230/460V
Part # GT1015A
BDI # 22329547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT0015A;184TTDBD6001
Description
GT0015A ; 184TTDBD6001 GP AC MOTOR ; 7.5HP 3600RPM DP 184T 3/60/230/460V
Part # GT0015A
BDI # 22328975
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT1216A;213TTFBD6028
Description
GT1216A ; 213TTFBD6028 GP AC MOTOR ; 7-1/2HP 1800RPM TEFC 213TC 3/60/230/460V
Part # GT1216A
BDI # 22329513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid