NT12-36-56CB
Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C
Part # NT12-36-56CB
BDI # 21465470
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
CEWDM3558
Description
CEWDM3558 AC MOTOR ; 2HP 1755RPM 3PH 60HZ 56C 3530M TEFC F1
Part # CEWDM3558
BDI # 21433152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3538
Description
IDNM3538 INVERTER AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # IDNM3538
BDI # 128905
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CEWDM3554T
Description
CEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # CEWDM3554T
BDI # 125962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted