Page 1 of 84

Next

Compare
116750.00

COMPARE

116750.00

Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC

LEESON

Part # 116750.00

BDI # 20180847

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 684.75 / each QTY
NT12-36-56CB

COMPARE

NT12-36-56CB

Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C

WORLDWIDE ELECTRIC

Part # NT12-36-56CB

BDI # 21465470

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000/3600
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 189.36 / each QTY
CESSWDM3714T

COMPARE

CESSWDM3714T

Description
CESSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESSWDM3714T

BDI # 125904

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 3,179.51 / each QTY
VENM3542

COMPARE

VENM3542

Description
VENM3542 AC MOTOR ; .75HP 1750RPM 3PH 60HZ 56C 3516M TENV F1

BALDOR-RELIANCE

Part # VENM3542

BDI # 130920

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
$ 702.56 / each QTY
CEM3711T

COMPARE

CEM3711T

Description
CEM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3500RPM 3PH 215TC 3744M

BALDOR-RELIANCE

Part # CEM3711T

BDI # 125815

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 18.63
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 1,629.36 / each QTY