00518ET3E184T-W22
Description
00518ET3E184T-W22 AC MOTOR ; NON-RETURNABLE 5HP FR 184T 460V 60HZ
Part # 00518ET3E184T-W22
BDI # 959438
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
00118ET3E56C-S
Description
00118ET3E56C-S MULTI PHASE MOTOR AC ; NON-RETURNABLE 1HP 3PH FOOT MOUNT TEFC
Part # 00118ET3E56C-S
BDI # 21525570
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.504
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
C-Face