VL3507
Description
VL3507 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 115/230VAC
Part # VL3507
BDI # 131056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
CL3504
Description
CL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC
Part # CL3504
BDI # 126070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CWDL3504
Description
CWDL3504 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # CWDL3504
BDI # 126319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VL3504
Description
VL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC
Part # VL3504
BDI # 131050
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
KL3403
Description
KL3403 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 115/230VAC
Part # KL3403
BDI # 129332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face