Page 1 of 14

Next

Compare
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
116190.00

COMPARE

116190.00

Description
116190.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM 3PH 56C XPFC

LEESON

Part # 11619000

BDI # 555039

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
G657;056C17G5317

COMPARE

G657;056C17G5317

Description
056C17G5317 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 1/60/115/208230V

LEESON

Part # G657

BDI # 20183257

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11/5.4-5.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K033;056C11G5303

COMPARE

K033;056C11G5303

Description
056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V

LEESON

Part # K033

BDI # 20181996

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4 Ampere | 6 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
116613.00

COMPARE

116613.00

Description
116613.00 EXPLOSION PROOF AC MOTOR ; 1HP 3450RPM 56 1PH 60HZ

LEESON

Part # 116613.00

BDI # 20182633

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.7-6.2 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY