Page 1 of 12

Next

Compare
G657;056C17G5317

COMPARE

G657;056C17G5317

Description
056C17G5317 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 1/60/115/208230V

LEESON

Part # G657

BDI # 20183257

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11/5.4-5.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G647;056T17E5309

COMPARE

G647;056T17E5309

Description
056T17E5309 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56 3/60/208230/460V

LEESON

Part # G647

BDI # 20181908

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.60 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G651;056C17G5315

COMPARE

G651;056C17G5315

Description
056C17G5315 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56 1/60/115/208230V

LEESON

Part # G651

BDI # 20181907

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/3.1-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C646;5KC36PNB169

COMPARE

C646;5KC36PNB169

Description
5KC36PNB169 EP AC MOTOR ; 1/4HP 1800RPM EPNV 48 1/60/115/230V

LEESON

Part # C646

BDI # 20182016

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY